Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MSBAAA0050 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | 10A (1mm2) Power Cable for motor, Connector on motor end, Flying leads with ultrasonic welds on |
| Accessory Type | Cable |
| Motor Type | Servo |
| For Use With | NT Series |
| Approvals | CE, cURus, cULus |
| Net Weight | 1.355 lbs |
| Gross Weight | 1.395 lbs |