Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSBBKA0150 Control Techniques Motors, Motor power, non-brake, PUR jacket
MFG Item Number
MSBBKA0150
MSBBKA0150 Control Techniques Motors, Motor power, non-brake, PUR jacket
MFG Item Number
MSBBKA0150
This item cannot be canceled or returned
Description
Motor power, non-brake, PUR jacket
Specifications
Specifications
| Manufacturer Part Number |
MSBBKA0150 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Motor power, non-brake, PUR jacket Flex duty, 2.5mm2, 22A, Epsilon EP lead termination (ultrasonic |
| Accessory Type |
Cable |
| Motor Type |
Servo |
| For Use With |
NT Series |
| Approvals |
CE, cURus, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MSBBKA0150
Control Techniques Motors