Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MSBCAB0250 Control Techniques Motors, 30A (4mm2) Power Cable for motor,
MFG Item Number
MSBCAB0250
MSBCAB0250 Control Techniques Motors, 30A (4mm2) Power Cable for motor,
MFG Item Number
MSBCAB0250
This item cannot be canceled or returned
Description
30A (4mm2) Power Cable for motor,
Specifications
Specifications
Manufacturer Part Number
MSBCAB0250
Manufacturer
Control Techniques
Family Series
Control Techniques Motors
Description
30A (4mm2) Power Cable for motor, Connector on motor end, Flying leads with M6 ring terminals on drive end (Unidrive M size 3-5), Size 1.5 motor power connector, no Brake, 25 Meter Length
Accessory Type
Cable
Motor Type
Servo
For Use With
NT Series
Approvals
CE, cURus, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
MSBCAB0250
Control Techniques Motors