MSBDBC0100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSBDBC0100 Control Techniques Motors, 39A (6mm2)Power Cable for motor,

MFG Item Number
MSBDBC0100

MSBDBC0100 Control Techniques Motors, 39A (6mm2)Power Cable for motor,

MFG Item Number
MSBDBC0100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
MSBDBC0100
39A (6mm2)Power Cable for motor,

Series Information

Specifications

Specifications
Manufacturer Part Number MSBDBC0100
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description 39A (6mm2)Power Cable for motor, Connector motor end, M6 Ring terminals drive end (Unidrive M
Accessory Type Cable
Motor Type Servo
For Use With NT Series
Approvals CE, cURus, cULus
Net Weight 0 lbs
Gross Weight 0 lbs