Series Information
| Manufacturer Part Number | MSBW50-C4 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The Panduit Pan-Steel low-profile buckles are designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. 0.5W 13mm, 100pc. |
| Length | 0.89 " |
| Nominal Length | 1 " |
| Thickness | 0.03 " |
| Tensile Strength (lb) | 671 lbs |
| Type | Strapping |
| Width | 0.61 " |
| Material | Stainless Steel |
| Environment | Indoor, Outdoor |
| Color | Silver |
| Net Weight | 0.865 lbs |
| Gross Weight | 0.865 lbs |