Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSBW63-C4 Panduit Cable Ties, Pan-Steel MSBW63-C4 Strapping, SS 304,

MFG Item Number
MSBW63-C4

MSBW63-C4 Panduit Cable Ties, Pan-Steel MSBW63-C4 Strapping, SS 304,

MFG Item Number
MSBW63-C4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
MSBW63-C4
Pan-Steel MSBW63-C4 Strapping, SS 304,

Series Information

Specifications

Specifications
Manufacturer Part Number MSBW63-C4
Manufacturer Panduit
Family Series Panduit Cable Ties
Description The Panduit Pan-Steel low-profile buckles are designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. 0.6W 16mm, 100pc.
Length 0.89 "
Nominal Length 1 "
Thickness 0.03 "
Type Strapping
Width 0.74 "
Material Stainless Steel
Environment Indoor, Outdoor
Color Silver
Net Weight 0.88 lbs
Gross Weight 0.88 lbs