Series Information
| Manufacturer Part Number | MSBW75-C6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The Panduit Pan-Steel buckles are designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. For use with .75 19mm |
| Length | 1.31 " |
| Nominal Length | 1 " |
| Thickness | 0.07 " |
| Type | Strapping |
| Width | 1.64 " |
| Material | Stainless Steel |
| Environment | Indoor, Outdoor |
| Color | Silver |
| Net Weight | 3.7 lbs |
| Gross Weight | 3.7 lbs |