MSC-31T
Sealmaster Bearings, MSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSC-31T

Sealmaster Bearings, MSC Series

MSC-31T

Sealmaster Bearings, MSC Series
Bearing
Item Number
MSC-31T
MFG Item Number
705674
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MSC Series
Item #
MSC-31T
Bearing

MSC Series Information

  • Medium Duty
  • Cast Iron Cylindrical Cartridge Housing
  • Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 705674
Manufacturer Sealmaster
Product Series MSC
Family Series Sealmaster Bearings, MSC Series
Description Bearing
Bearing Type Cylindrical Cartridge
Seal Type Standard Felt Seal
Locking Skwezloc
Shaft Diameter 1.9375 "
Shaft Range 1.5-1.99
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.42 lbs
Gross Weight 0.42 lbs