MSC-D-4-M7(24VDC)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSC-D-4-M7(24VDC) Eaton Starters, IEC ONLY MSC OPEN STARTER (PKZM0)

MFG Item Number
MSC-D-4-M7(24VDC)

MSC-D-4-M7(24VDC) Eaton Starters, IEC ONLY MSC OPEN STARTER (PKZM0)

MFG Item Number
MSC-D-4-M7(24VDC)
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
MSC-D-4-M7(24VDC)
IEC ONLY MSC OPEN STARTER (PKZM0)

Series Information

Specifications

Specifications
Manufacturer Part Number MSC-D-4-M7(24VDC)
Manufacturer Eaton
Family Series Eaton Starters
Description IEC ONLY MSC OPEN STARTER (PKZM0) FVNR DIN MOUNT
Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 3.6 A
Auxiliary Contact 1NO
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 1.56 lbs