Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MSC125V189 NTE Electronics Capacitors, Capacitor, 189-227 MFD, 110/125VAC,
MFG Item Number
MSC125V189
MSC125V189 NTE Electronics Capacitors, Capacitor, 189-227 MFD, 110/125VAC,
MFG Item Number
MSC125V189
This item cannot be canceled or returned
Description
Capacitor, 189-227 MFD, 110/125VAC,
21uf to 1200uf 110VAC to 330VAC ‑40 to 149 Degrees F AC Electrolytic Quick Connect Terminals The MSC series is a range of AC electrolytic capacitors. These capacitors are most often used to provide the torque necessary to start AC motors and other intermittent AC applications.
Long Life and High Reliability Round Moisture and Oil Resistant Plastic Case
Specifications
Specifications
Manufacturer Part Number
MSC125V189
Manufacturer
NTE Electronics
Family Series
NTE Electronics Capacitors
Description
Capacitor, 189-227 MFD, 110/125VAC, Motor Start, Quick Disconnect Terms, 1.438in.x2.75in.x0.50in.
Diameter
1.44 "
Capacitance
189-227 µF
Composition
Electrolytic
Material
Bakelite
Tolerance %
±10 %
AC Voltage
125 VAC
Operating Temperature
-40-149 °F
Package Type
Can
Lead Type
Quick Connect
Lead Spacing
0.5 "
Comments
Bleeder resistor p/n 2W315 recommended to improve life of the relay switch contacts and capacitor.
Net Weight
0.1885 lbs
Gross Weight
0.1885 lbs
MSC125V189
NTE Electronics Capacitors