Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MSC250V233 NTE Electronics Capacitors, CAPACITOR, 233-280 MFD, 220/250VAC
MFG Item Number
MSC250V233
MSC250V233 NTE Electronics Capacitors, CAPACITOR, 233-280 MFD, 220/250VAC
MFG Item Number
MSC250V233
This item cannot be canceled or returned
Description
CAPACITOR, 233-280 MFD, 220/250VAC
21uf to 1200uf 110VAC to 330VAC ‑40 to 149 Degrees F AC Electrolytic Quick Connect Terminals The MSC series is a range of AC electrolytic capacitors. These capacitors are most often used to provide the torque necessary to start AC motors and other intermittent AC applications.
Long Life and High Reliability Round Moisture and Oil Resistant Plastic Case
Specifications
Specifications
Manufacturer Part Number
MSC250V233
Manufacturer
NTE Electronics
Family Series
NTE Electronics Capacitors
Description
CAPACITOR, 233-280 MFD, 220/250VAC MOTOR START, QUICK DISCONNECT TERMft.S 2.060 X 4.38 X 0.88
Diameter
2.06 "
Capacitance
233-280 µF
Composition
Electrolytic
Material
Bakelite
Tolerance %
±10 %
AC Voltage
250 VAC
Operating Temperature
-40-149 °F
Package Type
Can
Lead Type
Quick Connect
Lead Spacing
0.88 "
Comments
Bleeder resistor p/n 2W315 recommended to improve life of the relay switch contacts and capacitor.
Net Weight
0.57 lbs
Gross Weight
0.635 lbs
MSC250V233
NTE Electronics Capacitors