Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSC35090-ICKON Konkore Fittings (SCI) Fittings, FLEX Series, Flex/AC/MC Squeeze Connector, 90
MSC35090-ICKON Konkore Fittings (SCI) Fittings, FLEX Series, Flex/AC/MC Squeeze Connector, 90
Item Number
MSC35090-ICKON
This item cannot be canceled or returned
Description
Flex/AC/MC Squeeze Connector, 90
Specifications
Specifications
| Manufacturer Part Number |
907767 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
FLEX |
| Family Series |
Konkore Fittings (SCI) Fittings, FLEX Series |
| Description |
Flex/AC/MC Squeeze Connector, 90 Deg., Insulated Throat, Malleable Iron, 3-1/2in. |
| Conduit/Cable Type |
Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type |
Clamp |
| Angle |
90 ° |
| Trade Size |
3-1/2 " |
| Hub Size |
3-1/2 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Iron |
| Composition |
Metallic |
| NEMA Rating |
NEMA FB1 |
| Hazardous Location |
No |
| Approvals |
cULus |
| Net Weight |
11.276 lbs |
| Gross Weight |
11.276 lbs |
MSC35090-ICKON
Konkore Fittings (SCI) Fittings, FLEX Series