Obsolete
FLEX Series Information
| Manufacturer Part Number | 907784 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Product Series | FLEX |
| Family Series | Konkore Fittings (SCI) Fittings, FLEX Series |
| Description | Flex/AC/MC Squeeze Connector, 90 Deg., Insulated Throat, Malleable Iron, 3/4in. |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type | Clamp |
| Angle | 90 ° |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | cULus |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.29 lbs |