MSD0025C300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSD0025C300 TCI Filters, MS Series, MotorShield, 600V, 25A, 3 Phase,

MFG Item Number
MSD0025C300

MSD0025C300 TCI Filters, MS Series, MotorShield, 600V, 25A, 3 Phase,

MFG Item Number
MSD0025C300
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, MS Series
Item #
MSD0025C300
MotorShield, 600V, 25A, 3 Phase,

MS Series Information

  • NEMA 1/3R Enclosure
  • Available Continuous Currents: 9 to 305 Amps
The MS MotorShield is designed to extend motor life in variable torque applications such as fans and pumps with lead lengths up to 15,000 feet. Motors on these systems typically produce a large amount of heat as they run. The MotorShield is the perfect solution to prevent overheating and motor failure.

Specifications

Specifications
Manufacturer Part Number MSD0025C300
Manufacturer TCI
Product Series MS
Family Series TCI Filters, MS Series
Description MotorShield, 600V, 25A, 3 Phase, Type 1/3R, Sinewave Filter
Current Rating 25 A
Watts Loss 273 W
Voltage 600 VAC
Frequency 50 Hz, 60 Hz
Motor HP @ 550-600V: 20 hp
Enclosed Yes
NEMA Rating NEMA 3R
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 76 lbs