MSD0035A300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSD0035A300 TCI Filters, MS Series, MotorShield, 35A, 480VAC, 60Hz, NEMA3R

MFG Item Number
MSD0035A300

MSD0035A300 TCI Filters, MS Series, MotorShield, 35A, 480VAC, 60Hz, NEMA3R

MFG Item Number
MSD0035A300
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, MS Series
Item #
MSD0035A300
MotorShield, 35A, 480VAC, 60Hz, NEMA3R

MS Series Information

  • NEMA 1/3R Enclosure
  • Available Continuous Currents: 9 to 305 Amps
The MS MotorShield is designed to extend motor life in variable torque applications such as fans and pumps with lead lengths up to 15,000 feet. Motors on these systems typically produce a large amount of heat as they run. The MotorShield is the perfect solution to prevent overheating and motor failure.

Specifications

Specifications
Manufacturer Part Number MSD0035A300
Manufacturer TCI
Product Series MS
Family Series TCI Filters, MS Series
Description MotorShield, 35A, 480VAC, 60Hz, NEMA3R
Current Rating 35 A
Voltage 480 VAC
Frequency 60 Hz
Motor HP @ 480V: 25 hp
Enclosed Yes
NEMA Rating NEMA 3R
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 75 lbs