Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSD1600W Bryant Electric Switches, ADT OCCSENS, CLG MT, 1600 SQ FT
MSD1600W Bryant Electric Switches, ADT OCCSENS, CLG MT, 1600 SQ FT
This item cannot be canceled or returned
Description
ADT OCCSENS, CLG MT, 1600 SQ FT
Specifications
Specifications
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Switches |
| Manufacturer Part Number |
MSD1600W |
| Description |
Occupancy Sensors, Adaptive Dual Tech, Ceiling Mount, 1600 Square Feet, White |
| Color |
White |
| Coverage Area (sq ft) |
1,600 |
| Approvals |
cULus |
| Comments |
Wall Mount, 24 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0.65 lbs |
MSD1600W
Bryant Electric Switches