Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, MSF Series
MSF-39C
Sealmaster Bearings, MSF Series
Four Bolt Flange Bearing, 2.4375 In
This item cannot be canceled or returned
Description
Four Bolt Flange Bearing, 2.4375 In
- Medium Duty
- Cast Iron Four Bolt Flange Housing
- Setscrew Locking
- Contact Optional Seal
Specifications
Specifications
| Manufacturer Part Number |
704298 |
| Manufacturer |
Sealmaster |
| Product Series |
MSF |
| Family Series |
Sealmaster Bearings, MSF Series |
| Description |
Four Bolt Flange Bearing, 2.4375 In Diameter, Set Screw Locking, Cast Iron Housing, Single Lip Contact |
| Bearing Type |
Four Bolt Flange |
| Seal Type |
Single Lip Contact |
| Locking |
Set Screw |
| Shaft Diameter |
2.4375 " |
| Shaft Range |
2-2.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
15.38 lbs |
| Gross Weight |
15.38 lbs |
MSF-39C
Sealmaster Bearings, MSF Series