MSFPD-39
Sealmaster Bearings, MSFPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSFPD-39

Sealmaster Bearings, MSFPD Series

MSFPD-39

Sealmaster Bearings, MSFPD Series
Bearing
MFG Item Number
MSFPD-39
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MSFPD Series
Item #
MSFPD-39
Bearing

MSFPD Series Information

  • Medium Duty
  • Cast Iron Four Bolt Pillow Block Heavy Duty Housing
  • Double Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number MSFPD-39
Manufacturer Sealmaster
Product Series MSFPD
Family Series Sealmaster Bearings, MSFPD Series
Description Bearing
Bearing Type Four Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Double Set Screw
Shaft Diameter 2.4375 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 1.5563 lbs
Gross Weight 1.5563 lbs