Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSFT-19T Sealmaster Bearings, MSFT Series, Two Bolt Flange Bearing, 1.1875 In
MSFT-19T Sealmaster Bearings, MSFT Series, Two Bolt Flange Bearing, 1.1875 In
This item cannot be canceled or returned
Description
Two Bolt Flange Bearing, 1.1875 In
- Medium Duty
- Two Bolt Flange Units
- Setscrew Locking
Specifications
Specifications
| Manufacturer Part Number |
705345 |
| Manufacturer |
Sealmaster |
| Product Series |
MSFT |
| Family Series |
Sealmaster Bearings, MSFT Series |
| Description |
Two Bolt Flange Bearing, 1.1875 In Diameter, Skwezloc Locking, Cast Iron Housing, Standard Felt Seal |
| Bearing Type |
Two Bolt Flange |
| Seal Type |
Standard Felt Seal |
| Locking |
Skwezloc |
| Shaft Diameter |
1.1875 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.2313 lbs |
| Gross Weight |
0.2313 lbs |
MSFT-19T
Sealmaster Bearings, MSFT Series