MSG-1.3-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSG-1.3-C Panduit Mechanical Support, StrongHold MSG-1.3-C Metal Stud Grommet

MFG Item Number
MSG-1.3-C

MSG-1.3-C Panduit Mechanical Support, StrongHold MSG-1.3-C Metal Stud Grommet

MFG Item Number
MSG-1.3-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Mechanical Support, Series
Item #
MSG-1.3-C
StrongHold MSG-1.3-C Metal Stud Grommet

Series Information

Specifications

Specifications
Manufacturer Part Number MSG-1.3-C
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description Metal stud grommet, 1-11/32 hole 100/pack.
Length 24.1 mm
Thickness 44.7 mm
Width 67 mm
Shape Square
Composition Polypropylene
Approvals cULus
Comments Yellow
Net Weight 1.4 lbs
Gross Weight 1.4 lbs