MSG0019D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSG0019D MTE Filters, Matrix ONE Series, Filter, 1-PH, 19A, 480V, 60Hz, NEMA1/2

MFG Item Number
MSG0019D

MSG0019D MTE Filters, Matrix ONE Series, Filter, 1-PH, 19A, 480V, 60Hz, NEMA1/2

MFG Item Number
MSG0019D
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Matrix ONE Series
Item #
MSG0019D
Filter, 1-PH, 19A, 480V, 60Hz, NEMA1/2

Matrix ONE Series Information

  • Proven harmonic mitigation
  • Extends the service life of electrical equipment
  • Reduces system downtime
  • Easy to install and maintain
  • Increases energy efficiency
The Single Phase Matrix ONE Filter provides reliable harmonic protection in environments where utility power may not be optimal. MTE has built the Single Phase Matrix ONE Filter with proven components to work in rural, remote areas where three phase power is often not available. Its patented technology reduces harmonic distortion allowing your equipment to run with increased energy efficiency and better overall THID performance. The Matrix ONE is designed to generate less heat and reduce system downtime. Easy to install and maintain, the Single Phase Matrix ONE produces the protection you need to extend the service life of your equipment.

Specifications

Specifications
Manufacturer Part Number MSG0019D
Manufacturer MTE
Product Series Matrix ONE
Family Series MTE Filters, Matrix ONE Series
Description Filter, 1-PH, 19A, 480V, 60Hz, NEMA1/2, 7.5HP
Current Rating 19 A
Voltage 480 VAC
Frequency 60 Hz
NEMA Rating NEMA 1
Enclosed Yes
Approvals cUL, UL
Net Weight 142 lbs
Gross Weight 142 lbs