MSGV-1.3-M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSGV-1.3-M Panduit Mechanical Support, StrongHold MSGV-1.3-M Metal Stud Gromme

MFG Item Number
MSGV-1.3-M

MSGV-1.3-M Panduit Mechanical Support, StrongHold MSGV-1.3-M Metal Stud Gromme

MFG Item Number
MSGV-1.3-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Mechanical Support, Series
Item #
MSGV-1.3-M
StrongHold MSGV-1.3-M Metal Stud Gromme

Series Information

Specifications

Specifications
Manufacturer Part Number MSGV-1.3-M
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description Metal Stud Grommet, 1-11/32 Hole, Anti-Vibration for 1/2 to 1 Pipe 1,000 pc. Pack
Length 24.4 mm
Thickness 44.7 mm
Width 67.3 mm
Shape Square
Composition Polypropylene
Approvals cULus
Comments Yellow
Net Weight 1.825 lbs
Gross Weight 1.825 lbs