Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSH6-6A Eaton Motors, Heater, 5.27-5.83A
MSH6-6A Eaton Motors, Heater, 5.27-5.83A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MSH6-6A |
| Manufacturer |
Eaton |
| Family Series |
Eaton Motors |
| Description |
Heater, 5.27-5.83A |
| Accessory Type |
Heater |
| For Use With |
MS Series |
| Approvals |
CSA, UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.025 lbs |