Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSI-1525T Gardner Bender Fasteners, Insulated Metal Staples Series, Insulated Staple, 1/2in.; 15/Cd,
MFG Item Number
MSI-1525T
MSI-1525T Gardner Bender Fasteners, Insulated Metal Staples Series, Insulated Staple, 1/2in.; 15/Cd,
MFG Item Number
MSI-1525T
This item cannot be canceled or returned
Description
Fasteners, Insulated Metal Staples Series
Insulated Staple, 1/2in.; 15/Cd,
Insulated Metal Staples Series Information
- Plastic Insulator Protects Cables and Helps Prevent Arc Faults
- Insulator Made from Durable Polyethylene
Secures and protects non‑metallic (NM), BX, MC, AC and UF cable.
Specifications
Specifications
| Manufacturer Part Number |
MSI-1525T |
| Manufacturer |
Gardner Bender |
| Product Series |
Insulated Metal Staples |
| Family Series |
Gardner Bender Fasteners, Insulated Metal Staples Series |
| Description |
Insulated Staple, 1/2in.; 15/Cd, 5Clams/Master |
| Cable Size |
12/2, 14/2 |
| Staple Type |
Insulated Metal Staple |
| Staple Size |
1/2 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Standard |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MSI-1525T
Gardner Bender Fasteners, Insulated Metal Staples Series