Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSLBL360 Bryant Electric Switches, LENS,SENSOR,F L BAY,360 DEG,WATERTIGHT
MSLBL360 Bryant Electric Switches, LENS,SENSOR,F L BAY,360 DEG,WATERTIGHT
This item cannot be canceled or returned
Description
LENS,SENSOR,F L BAY,360 DEG,WATERTIGHT
Specifications
Specifications
| Manufacturer Part Number |
MSLBL360 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Switches |
| Description |
Switches and Lighting Control, Low Bay Sensor Lens, 360 Degrees, Watertight |
| Type |
Lens |
| For Use With |
Occupancy Sensors and Lighting Controls |
| Shape |
Circle |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
MSLBL360
Bryant Electric Switches