MSMP5/69C2
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSMP5/69C2 HellermannTyton Cable Tie Mounts, Cable Tie Mounting Plate, 8.08in. x

MFG Item Number
MSMP5/69C2

MSMP5/69C2 HellermannTyton Cable Tie Mounts, Cable Tie Mounting Plate, 8.08in. x

MFG Item Number
MSMP5/69C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Cable Tie Mounts, Series
Item #
MSMP5/69C2
Cable Tie Mounting Plate, 8.08in. x

Series Information

Specifications

Specifications
Manufacturer Part Number MSMP5/69C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Cable Tie Mounting Plate, 8.08in. x .62in., .15in. Hole Dia, .3in. Max Tie Width, PA66, Natural, 100/pkg
Color Natural
Width 0.62 "
Depth 8.08 "
Channel Height 0.15 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs