Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSN0960A300 TCI Filters, MSD Series, MotorShield, 480V, 960A, 3 Phase,
MFG Item Number
MSN0960A300
MSN0960A300 TCI Filters, MSD Series, MotorShield, 480V, 960A, 3 Phase,
MFG Item Number
MSN0960A300
This item cannot be canceled or returned
Description
MotorShield, 480V, 960A, 3 Phase,
Specifications
Specifications
| Manufacturer Part Number |
MSN0960A300 |
| Manufacturer |
TCI |
| Product Series |
MSD |
| Family Series |
TCI Filters, MSD Series |
| Description |
MotorShield, 480V, 960A, 3 Phase, Type 1/3R, Sinewave Filter |
| Current Rating |
960 A |
| Watts Loss |
2,195 W |
| Voltage |
480 VAC |
| Frequency |
50 Hz, 60 Hz |
| NEMA Rating |
NEMA 3R |
| Enclosed |
Yes |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
875 lbs |
MSN0960A300
TCI Filters, MSD Series