MSP0026A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSP0026A MTE Filters, Matrix ONE Series, Filter, 1-PH, 26A, 240V, 60Hz, Open

MFG Item Number
MSP0026A

MSP0026A MTE Filters, Matrix ONE Series, Filter, 1-PH, 26A, 240V, 60Hz, Open

MFG Item Number
MSP0026A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Matrix ONE Series
Item #
MSP0026A
Filter, 1-PH, 26A, 240V, 60Hz, Open

Matrix ONE Series Information

  • Proven harmonic mitigation
  • Extends the service life of electrical equipment
  • Reduces system downtime
  • Easy to install and maintain
  • Increases energy efficiency
The Single Phase Matrix ONE Filter provides reliable harmonic protection in environments where utility power may not be optimal. MTE has built the Single Phase Matrix ONE Filter with proven components to work in rural, remote areas where three phase power is often not available. Its patented technology reduces harmonic distortion allowing your equipment to run with increased energy efficiency and better overall THID performance. The Matrix ONE is designed to generate less heat and reduce system downtime. Easy to install and maintain, the Single Phase Matrix ONE produces the protection you need to extend the service life of your equipment.

Specifications

Specifications
Manufacturer Part Number MSP0026A
Manufacturer MTE
Product Series Matrix ONE
Family Series MTE Filters, Matrix ONE Series
Description Filter, 1-PH, 26A, 240V, 60Hz, Open, 5HP
Current Rating 26 A
Watts Loss 228 W
Voltage 240 VAC
Frequency 60 Hz
Enclosed No
Approvals cUL, UL
Net Weight 52 lbs
Gross Weight 52 lbs