Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSPD-35 Sealmaster Bearings, MSPD Series, Bearing
MSPD-35 Sealmaster Bearings, MSPD Series, Bearing
This item cannot be canceled or returned
Description
- Medium Duty
- Cast Iron Pillow Block Heavy Duty Housing
- Double Setscrew Locking
- Contact Optional Seal
Specifications
Specifications
| Manufacturer Part Number |
702183 |
| Manufacturer |
Sealmaster |
| Product Series |
MSPD |
| Family Series |
Sealmaster Bearings, MSPD Series |
| Description |
Bearing |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Standard Felt Seal |
| Locking |
Double Set Screw |
| Shaft Diameter |
2.1875 " |
| Shaft Range |
2-2.49 |
| Material |
Cast Iron |
| Insert Material |
Black Oxide, Cast Steel |
| Net Weight |
16.435 lbs |
| Gross Weight |
16.435 lbs |
MSPD-35
Sealmaster Bearings, MSPD Series