MSPD-39
Sealmaster Bearings, MSPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSPD-39

Sealmaster Bearings, MSPD Series

MSPD-39

Sealmaster Bearings, MSPD Series
Bearing
Item Number
MSPD-39
MFG Item Number
702185
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MSPD Series
Item #
MSPD-39
Bearing

MSPD Series Information

  • Medium Duty
  • Cast Iron Pillow Block Heavy Duty Housing
  • Double Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 702185
Manufacturer Sealmaster
Product Series MSPD
Family Series Sealmaster Bearings, MSPD Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Double Set Screw
Shaft Diameter 2.4375 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 20.715 lbs
Gross Weight 20.715 lbs