Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, MSPS Series
MSPS-EE05-S0319
Barksdale Control Products Pressure Switches, MSPS Series
MFG Item Number
MSPS-EE05-S0319
This item cannot be canceled or returned
Description
Pressure Switches, MSPS Series
Stripped and Housed Versions Available East Set Point Adjustment High Reliability NEMA 1 and 4 Compact Size Barksdale MSPS series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.
Specifications
Specifications
Manufacturer Part Number
MSPS-EE05-S0319
Manufacturer
Barksdale Control Products
Product Series
MSPS
Family Series
Barksdale Control Products Pressure Switches, MSPS Series
Description
MSPS-EE05-PLS
Pressure Range
0-5 psi
Decreasing Pressure
0.5-4.5 psi
Increasing Pressure
1-5 psi
Contact Type
SPST
Ambient Temperature
-20-165 °F
Seal
Yes
Protection Rating
NEMA 1
Electrical Connection
Quick Connect
Material
Aluminum
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
MSPS-EE05-S0319
Barksdale Control Products Pressure Switches, MSPS Series