Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, MSPS Series
MSPS-EE100SS-S0407
Barksdale Control Products Pressure Switches, MSPS Series
Switch,Mechanical,Dia-Seal Piston
MFG Item Number
MSPS-EE100SS-S0407
This item cannot be canceled or returned
Description
Pressure Switches, MSPS Series
Item #
MSPS-EE100SS-S0407
Switch,Mechanical,Dia-Seal Piston
Stripped and Housed Versions Available East Set Point Adjustment High Reliability NEMA 1 and 4 Compact Size Barksdale MSPS series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.
Specifications
Specifications
Manufacturer Part Number
MSPS-EE100SS-S0407
Manufacturer
Barksdale Control Products
Product Series
MSPS
Family Series
Barksdale Control Products Pressure Switches, MSPS Series
Description
Switch,Mechanical,Dia-Seal Piston
Pressure Range
0-100 psi
Decreasing Pressure
10-92.1 psi
Increasing Pressure
17.9-100 psi
Contact Type
SPST
Ambient Temperature
-20-165 °F
Seal
Yes
Protection Rating
NEMA 1
Connection
Process: 1/8 NPT Male
Electrical Connection
Quick Connect
Material
Aluminum
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
MSPS-EE100SS-S0407
Barksdale Control Products Pressure Switches, MSPS Series