Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MSPS-FF100SS Barksdale Control Products Pressure Switches, MSPS Series, Switch,Mechanical,Dia-Seal Piston
MFG Item Number
MSPS-FF100SS
MSPS-FF100SS Barksdale Control Products Pressure Switches, MSPS Series, Switch,Mechanical,Dia-Seal Piston
MFG Item Number
MSPS-FF100SS
Description
Pressure Switches, MSPS Series
Switch,Mechanical,Dia-Seal Piston
Stripped and Housed Versions Available East Set Point Adjustment High Reliability NEMA 1 and 4 Compact Size Barksdale MSPS series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.
Specifications
Specifications
Manufacturer Part Number
MSPS-FF100SS
Manufacturer
Barksdale Control Products
Product Series
MSPS
Family Series
Barksdale Control Products Pressure Switches, MSPS Series
Description
Switch,Mechanical,Dia-Seal Piston
Decreasing Pressure
92.1 psi
Increasing Pressure
100 psi
Seal
Yes
Protection Rating
NEMA 1, NEMA 4
Current Rating
250 VAC, 3 A @ 125 VAC
Connection
Port: 1/8 NPT Male
Material
Polysulfone
Gauge Proof Pressure
500 psig
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
MSPS-FF100SS
Barksdale Control Products Pressure Switches, MSPS Series