MSS-024
Federal Signal Visual Signaling Devices, MSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MSS-024 Federal Signal Visual Signaling Devices, MSS Series, SOUND MODULE MICROSTAT 24VDC
MFG Item Number
MSS-024

MSS-024 Federal Signal Visual Signaling Devices, MSS Series, SOUND MODULE MICROSTAT 24VDC

MFG Item Number
MSS-024
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, MSS Series
Item #
MSS-024
SOUND MODULE MICROSTAT 24VDC

MSS Series Information

Specifications

Specifications
Manufacturer Part Number MSS-024
Manufacturer Federal Signal
Product Series MSS
Family Series Federal Signal Visual Signaling Devices, MSS Series
Description Plug-in Sound Module, 24VDC - Optional accessory for MicroStat status indicators. Produces 83 to 85 dBa at 10 feet. Available in 24VDC and 120VAC. Adding the sound module to the MicroStat changes the Type rating from 4X to Type 1.
Voltage 24 VDC
Nominal Voltage 24 VDC
Hazardous Location No
Explosion Proof No
NEMA Rating NEMA 4X
Net Weight 0.13 lbs
Gross Weight 0.75 lbs