MSS-120
Federal Signal Visual Signaling Devices, MSS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MSS-120 Federal Signal Visual Signaling Devices, MSS Series, SOUND MODULE MICROSTAT 120VAC
MFG Item Number
MSS-120

MSS-120 Federal Signal Visual Signaling Devices, MSS Series, SOUND MODULE MICROSTAT 120VAC

MFG Item Number
MSS-120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, MSS Series
Item #
MSS-120
SOUND MODULE MICROSTAT 120VAC

MSS Series Information

Specifications

Specifications
Manufacturer Part Number MSS-120
Manufacturer Federal Signal
Product Series MSS
Family Series Federal Signal Visual Signaling Devices, MSS Series
Description Plug-in Sound Module, 120VAC - Optional accessory for MicroStat status indicators. Produces 83 to 85 dBa at 10 feet. Available in 24VDC and 120VAC. Adding the sound module to the MicroStat changes the Type rating from 4X to Type 1.
Voltage 120 VAC
Nominal Voltage 120 VAC
Hazardous Location No
Explosion Proof No
NEMA Rating NEMA 4X
Net Weight 0.75 lbs
Gross Weight 0.75 lbs