Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSSP-P19
Heater Element, 1Ph, 2.13 FLA
This item cannot be canceled or returned
Description
Heater Element, 1Ph, 2.13 FLA
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
MSSP-P19 |
| Description |
Heater Element, 1Ph, 2.13 FLA |
| Accessory Type |
Heater Element |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
MSSP-P19
ABB Circuit Breakers