MSSP-T2
ABB Manual Motor Protectors, MSSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSSP-T2

ABB Manual Motor Protectors, MSSP Series

MSSP-T2

ABB Manual Motor Protectors, MSSP Series
Manual Motor Starter, 2-P, Toggle
MFG Item Number
MSSP-T2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Manual Motor Protectors, MSSP Series
Item #
MSSP-T2
Manual Motor Starter, 2-P, Toggle

MSSP Series Information

  • Single Phase Manual Starter
  • HP 120V 1PH: 1 Horsepower
  • HP 230/240V 1PH: 1 Horsepower
  • UL; CSA Approvals
  • Starting, Overload Protection of Small Motors
Manual, single‑phase starters used for small motors in fans, pumps, unit heater stokers, and refrigeration compressors. Allows for manual starting with use of a switch attached to the starter.

Videos

Specifications

Specifications
Manufacturer Part Number MSSP-T2
Manufacturer ABB
Product Series MSSP
Family Series ABB Manual Motor Protectors, MSSP Series
Description Manual Motor Starter, 2-P, Toggle Operator, Open, w/Legend Plate, Less Heater Elements
Phase 1
Poles 2
Enclosure Open
Operator Toggle
Pilot Light No
Approvals CSA, UL
Net Weight 0.33 lbs
Gross Weight 0.33 lbs
Alternatives
MSSP-T2P
MSSP-T2P
ABB Manual Motor Protectors, MSSP Series