Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSSTC11DA49 IMO Limit Switches, Microswitch Screw Terminals Red Button C
MFG Item Number
MSSTC11DA49
MSSTC11DA49 IMO Limit Switches, Microswitch Screw Terminals Red Button C
MFG Item Number
MSSTC11DA49
This item cannot be canceled or returned
Description
Microswitch Screw Terminals Red Button C
Specifications
Specifications
| Manufacturer Part Number |
MSSTC11DA49 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Microswitch Screw Terminals Red Button CO Contact IP Rated when used with Cover |
| Actuator Type |
Plunger |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.6 A, Ratnig @ 250 VAC: 6 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Screw Terminals |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MSSTC11DA49
IMO Limit Switches