MST-306
Sealmaster Bearings, MST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MST-306

Sealmaster Bearings, MST Series

MST-306

Sealmaster Bearings, MST Series
Bearing
Item Number
MST-306
MFG Item Number
709906
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MST Series
Item #
MST-306
Bearing

MST Series Information

  • Medium Duty
  • Cast Iron Wide Slot Take Up Housing
  • Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 709906
Manufacturer Sealmaster
Product Series MST
Family Series Sealmaster Bearings, MST Series
Description Bearing
Bearing Type Take Up
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 1.181 "
Shaft Range 20-125
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.25 lbs
Gross Weight 0.25 lbs