MST-32
Sealmaster Bearings, MST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MST-32

Sealmaster Bearings, MST Series

MST-32

Sealmaster Bearings, MST Series
Bearing
Item Number
MST-32
MFG Item Number
700159
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Bearings, MST Series
Item #
MST-32
Bearing

MST Series Information

  • Medium Duty
  • Cast Iron Wide Slot Take Up Housing
  • Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 700159
Manufacturer Sealmaster
Product Series MST
Family Series Sealmaster Bearings, MST Series
Description Bearing
Bearing Type Take Up
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 2 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 10.01 lbs
Gross Weight 10.01 lbs