Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MST01FN Eaton Starters, MS STARTER 1P FLUSH PLATE
MST01FN Eaton Starters, MS STARTER 1P FLUSH PLATE
This item cannot be canceled or returned
Description
MS STARTER 1P FLUSH PLATE
Specifications
Specifications
| Manufacturer Part Number |
MST01FN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Space SVG reversing starter, 1NO contacts, 120V Coil, Nema Size 0, 1-5 A |
| Number of Poles |
1 |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.45 lbs |