Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MST02DN1P Eaton Starters, MS STARTER 2P SS FLUSH PLATE AND PL
MFG Item Number
MST02DN1P
MST02DN1P Eaton Starters, MS STARTER 2P SS FLUSH PLATE AND PL
MFG Item Number
MST02DN1P
This item cannot be canceled or returned
Description
MS STARTER 2P SS FLUSH PLATE AND PL
Specifications
Specifications
| Manufacturer Part Number |
MST02DN1P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Space SVG reversing starter, Ground fault, 1NO contacts, 208V Coil, Nema Size 0, 1-5 A |
| Number of Poles |
2 |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.55 lbs |