MST175FE
Bryant Electric Grips, Heavy Duty Overhead Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MST175FE

Bryant Electric Grips, Heavy Duty Overhead Series

MST175FE

Bryant Electric Grips, Heavy Duty Overhead Series
OVHD FLX EYE PULL GRIP, 1.75-1.99
MFG Item Number
MST175FE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Heavy Duty Overhead Series
Item #
MST175FE
OVHD FLX EYE PULL GRIP, 1.75-1.99

Heavy Duty Overhead Series Information

  • Designed to be a Reusable Tool, Pulling Grips can be Used in a Variety of Overhead and Underground Pulling Applications
  • Galvanized Steel Mesh is Flexible for Navigating Through a Variety of Cable Paths
  • Multiple Weaves Provides Strength and Positive Gripping Power

Specifications

Specifications
Manufacturer Part Number MST175FE
Manufacturer Bryant Electric
Product Series Heavy Duty Overhead
Family Series Bryant Electric Grips, Heavy Duty Overhead Series
Description Bryant Wire and Cable Management, Pulling Grip, Heavy Duty, Overhead Flexible Eye, 1.75-1.99
Mounting Closed Mesh
Eye Style Flexible
Approx. Break Strength 48,000 lbs
Mesh Length 70 "
Net Weight 0 lbs
Gross Weight 9 lbs