Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSU500C Bryant Electric Switches, At Us Occsens, Ceiling, 500 Sq Ft
MSU500C Bryant Electric Switches, At Us Occsens, Ceiling, 500 Sq Ft
This item cannot be canceled or returned
Description
At Us Occsens, Ceiling, 500 Sq Ft
Specifications
Specifications
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Switches |
| Manufacturer Part Number |
MSU500C |
| Description |
At Us Occsens, Ceiling, 500 Sq Ft |
| Angle |
180 ° |
| Coverage Area (sq ft) |
500 |
| Approvals |
cULus |
| Comments |
Ultrasonic Ceiling Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0.55 lbs |
MSU500C
Bryant Electric Switches