Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSW-1540 Gardner Bender Fasteners, Fiber Insulated Bell and Thermostat Wire Staples Series, Insulated Bell Wire Staple, White,
MSW-1540 Gardner Bender Fasteners, Fiber Insulated Bell and Thermostat Wire Staples Series, Insulated Bell Wire Staple, White,
This item cannot be canceled or returned
Description
Fasteners, Fiber Insulated Bell and Thermostat Wire Staples Series
Insulated Bell Wire Staple, White,
Fiber Insulated Bell and Thermostat Wire Staples Series Information
- Insulates and Protects Cable
Secures bell, speaker, telephone and thermostat wire.
Specifications
Specifications
| Manufacturer Part Number |
MSW-1540 |
| Manufacturer |
Gardner Bender |
| Product Series |
Fiber Insulated Bell and Thermostat Wire Staples |
| Family Series |
Gardner Bender Fasteners, Fiber Insulated Bell and Thermostat Wire Staples Series |
| Description |
Insulated Bell Wire Staple, White, CG/40 |
| Cable Size |
Thermostat 1/8 " |
| Staple Type |
Insulated Metal Staple |
| Staple Size |
1/8 " |
| Insulated |
Yes |
| Insulation Material |
Fiber |
| Style |
Standard |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
MSW-1540
Gardner Bender Fasteners, Fiber Insulated Bell and Thermostat Wire Staples Series