MSW38T15-CR6
Panduit Cable Ties, Pan-Steel Custom Length Strapping Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSW38T15-CR6 Panduit Cable Ties, Pan-Steel Custom Length Strapping Series, Pan-Steel MSW38T15-CR6 Custom Length St

MFG Item Number
MSW38T15-CR6

MSW38T15-CR6 Panduit Cable Ties, Pan-Steel Custom Length Strapping Series, Pan-Steel MSW38T15-CR6 Custom Length St

MFG Item Number
MSW38T15-CR6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Pan-Steel Custom Length Strapping Series
Item #
MSW38T15-CR6
Pan-Steel MSW38T15-CR6 Custom Length St

Pan-Steel Custom Length Strapping Series Information

  • Fold over design provides high retained tension in mechanical fastening and cable bundling applications
  • After tensioning, cut end is locked inside low profile buckle, no sharp edges
  • For applications that require various bundle diameters
  • Supplied in reels of 82.5 feet (25m) (coated) or 100 feet (30.5m) (uncoated)
  • Provides job site versatility with minimum inventory
  • Packaging speeds removal of steel and includes bundle diameter cut‑off guide
  • Available in AISI 201 (3/4" width only) and 304 stainless steel for general‑purpose applications
  • Available in AISI 316 stainless steel for the most corrosive environments

Specifications

Specifications
Manufacturer Part Number MSW38T15-CR6
Manufacturer Panduit
Product Series Pan-Steel Custom Length Strapping
Family Series Panduit Cable Ties, Pan-Steel Custom Length Strapping Series
Description Panduit Pan-Steel Custom Stainless Steel Strapping can be cut to meet your many project needs. Built with 316L stainless steel coated with a fold-over lock, it maintains a safe, secure connection despite severe weather, intense UV rays, high vibration
Length 1,200 "
Nominal Length 1,200 "
Thickness 0.015 "
Tensile Strength (lb) 500 lbs
Type General Purpose, Stainless Steel
Height 0.015 "
Width 0.38 "
Material Stainless Steel
Environment Corrosive
Color Natural
Special Properties Weather Resistant
Heat Stabilized No
Plenum Rated No
Net Weight 2.34 lbs
Gross Weight 2.34 lbs