MSX-W23-IN-LCD
Dwyer Instruments HVAC Sensors, MSX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSX-W23-IN-LCD

Dwyer Instruments HVAC Sensors, MSX Series

MSX-W23-IN-LCD

Dwyer Instruments HVAC Sensors, MSX Series
MSX-W23-IN-LCD PR MXTR W HR BI
MFG Item Number
MSX-W23-IN-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, MSX Series
Item #
MSX-W23-IN-LCD
MSX-W23-IN-LCD PR MXTR W HR BI

MSX Series Information

The Series MSX Magnesense® Differential Pressure Transmitter combines the stability and versatility of the original Series MS2 Magnesense® II transmitter for use in building control applications. The MSX simplifies the ordering process to deliver the desired configuration, which reduces product setup time. Pressure ranges are available in Pa, mm w.c., and in w.c. All pressure ranges can be configured in unidirectional or bidirectional modes, providing a total of 32 ranges. The MSX transmitter can provide a linear pressure output or a linear velocity output with the square root extraction from the transmitter. Additional parameters have been included to expand the square root capability for calculating flow. Dual voltage and milliamp output signals can be used to provide both control and equipment output signal verification.

  • Read LCD values easier with rotatable 180 degree display
  • Quick and easy wiring via the optional toolless terminal block
  • Add safety to variety of applications with UL94 V‑0 and plenum ratings

Specifications

Specifications
Manufacturer Part Number MSX-W23-IN-LCD
Manufacturer Dwyer Instruments
Product Series MSX
Family Series Dwyer Instruments HVAC Sensors, MSX Series
Description MSX-W23-IN-LCD PR MXTR W HR BI
Accuracy 1 %
Pressure Range 28 in WC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Connection Barbed Fitting
Sensor Style Differential Transmitter
Display Yes
Maximum Pressure 6 psi
Voltage 10-36 VDC, 21.6-33 VAC
Electrical Connection Terminal Block
Operating Temperature -4-158 °F
NEMA Rating NEMA 4X
Protection Rating IP66
Approvals CE
Comments Bidirectional
Net Weight 0.5 lbs
Gross Weight 0.5 lbs