MT-004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MT-004 IDEC Switches, AP Series, LOCKING RING WRENCH FOR AP8 PLT/LT
MFG Item Number
MT-004

MT-004 IDEC Switches, AP Series, LOCKING RING WRENCH FOR AP8 PLT/LT

MFG Item Number
MT-004
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, AP Series
Item #
MT-004
LOCKING RING WRENCH FOR AP8 PLT/LT

AP Series Information

  • Long Service Life, Low Maintenance
  • Dome or Flat Lens Models
  • Five Illumination Colors: Red, Green, Amber, Yellow, and White
  • Transformer (120 VAC and 240 VAC) and DC‑DC Converter (110 VDC) Options

Specifications

Specifications
Manufacturer Part Number MT-004
Manufacturer IDEC
Product Series AP
Family Series IDEC Switches, AP Series
Description LOCKING RING WRENCH FOR AP8 PLT/LT
Type Locking Ring Wrench
For Use With AP Series
Approvals CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs