Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT-101 IDEC Switches, L6/A6 Lens Removal Tool
MT-101 IDEC Switches, L6/A6 Lens Removal Tool
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MT-101 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
L6/A6 Lens Removal Tool |
| Type |
Lens Removal Tool |
| For Use With |
All Pushbuttons, Pilot Lights |
| Net Weight |
0.0135 lbs |
| Gross Weight |
0.0135 lbs |