Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT-150/3K-150 Altech Overload Relays, Overload Relay for MC-130A_150
MFG Item Number
MT-150/3K-150
MT-150/3K-150 Altech Overload Relays, Overload Relay for MC-130A_150
MFG Item Number
MT-150/3K-150
This item cannot be canceled or returned
Description
Overload Relay for MC-130A_150
Specifications
Specifications
| Manufacturer Part Number |
MT-150/3K-150 |
| Manufacturer |
Altech |
| Family Series |
Altech Overload Relays |
| Description |
Overload Relay for MC-130A_150 |
| Current Rating |
110-150 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10A |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
23-104 °F |
| Approvals |
CE, UL, USA |
| Net Weight |
1.505 lbs |
| Gross Weight |
1.675 lbs |
MT-150/3K-150
Altech Overload Relays